Panel Meter Accessories, Screw Terminal (Discontinued)
- Mfr # IFMA0065
- Zoro # G105293298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFMA0065
Zoro #
G105293298
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 1/4 in
Overall Width
3 1/8 in
Overall Length
1 1/8 in
Details
Item
Panel Meter Accessories
Connection
Screw Terminal
Accessory Type
Frequency to Analog Converter
Product Type
Frequency to Analog Converter
Connection Type
Screw Terminal
Output Type
0 to 10V; 0 to 20mA; 0 to 5V; 4 to 20mA
Features
3-Way Electrical Isolation, Four Output Operating Ranges, Low Frequency Cut-Out and Overrange Indication
Description
Panel Meter Accessories, Connection Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.