Panel Meter Accessories, Screw Terminal (Discontinued)
- Mfr # IFMR0066
- Zoro # G705293377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFMR0066
Zoro #
G705293377
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 1/4 in
Overall Length
1 1/8 in
Overall Width
3 1/8 in
Details
Item
Panel Meter Accessories
Connection
Screw Terminal
Product Type
Speed Switch
Features
Alarm Override and Alarm Reset Functions, Over-Speed, Under-Speed and Zero-Speed Detection
Output Type
48 to 62Hz; 5.5VA; 85 to 250V AC
Connection Type
Screw Terminal
Description
Panel Meter Accessories, Connection Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.