Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter Accessories, Screw Terminal

  • Mfr # MLPS2000

  • Zoro # G204319479


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Connection
Screw Terminal
For Use With
CUB4, CUB5, DT8
Output
24VDC Output @ 200mA
Overall Length
2 5/8 in
Connection Type
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLPS2000
Zoro #
G204319479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in

Details

Item
Panel Meter Accessories
Connection
Screw Terminal
For Use With
CUB4, CUB5, DT8
Output
24VDC Output @ 200mA
Connection Type
Screw Terminal
Compatible Product Type
CUB4, CUB5, DT8
Compatible with Manufacturer Model Number
CUB4, CUB5, DT8
Product Type
Micro-Line Power Supply
Output Type
24V DC @ 200mA
Compatible Manufacturer Model Number
CUB4, CUB5, DT8
Compatible Manufacturer Part Number
CUB4, CUB5, DT8
Compatible with Manufacturer Model No.
CUB4, CUB5, DT8
Compatible with Mfr. Model No.
CUB4, CUB5, DT8
For Use with Mfr Model Number
CUB4, CUB5, DT8
For Use With Mfr. Model Number
CUB4, CUB5, DT8
Compatible Pump Manufacturer Part Number
CUB4, CUB5, DT8
Compatible Mfr. Model Number
CUB4, CUB5, DT8

Description

Panel Meter Accessories, Output 24VDC Output @ 200mA, Connection Screw Terminal, For Use With CUB4, CUB5, DT8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.