Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXD0000
Zoro #
G4198607
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Depth
4.1 in
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
DC Voltage/DC Current
Input Range
+/-300V DC/ +/-2ADC
Display Span
99999
Accuracy
0.03%
Display Digits
5
Connector Type
Screw Terminal
Style
Collar
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Power Required
85 to 250V AC
True RMS
No
Relays
13D012, 13D013, 13D014, 13D015
Mounting
Clip
Includes
Instructions
Display
LED
NEMA Rating
NEMA 4X
Fits
1/8 DIN
Output
13D011
Excitation
24V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Voltage/DC Current, Input Range +/-300V DC/ +/-2ADC, Accuracy 0.03 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 24V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.