Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU11A20

  • Zoro # G604393031


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Voltage
100 to 240V AC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXU11A20
Zoro #
G604393031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/16
Depth
3.4 in
Width
1.89 in
Length
1.89 in
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Display Size
11.0mm Upper 7.0mm Lower
Overall Length
1 7/8 in
Overall Height
1 7/8 in
Overall Width
1 7/8 in

Details

Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Voltage
100 to 240V AC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Input Voltage
100 to 240V AC
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Mounting
Panel Mount
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Series
Red Lion
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant, UL File E179259
Proportional Band
0 to 9999%
Power Consumption
5 VA
Hysteresis
Programmable
Alarms
2 Relay, Form A, Form C
Control Period
100 msec
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Enclosure Rating
IEC IP65
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Supply Voltage - Nominal
100-240VAC
Inputs - Process
Current/Voltage
Display Type
Analog
Connection
Screw Terminals
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Rating - Control Outputs
Form A and C 250VAC 3A
Inputs - Temperature
Thermocouple/RTD
Current
0 to 25 mA AC
Product Type
PID Temperature Controller

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.