Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU11AC0

  • Zoro # G004104671


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Type
Temperature/Process Controller
Voltage
24V DC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXU11AC0
Zoro #
G004104671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Length
3.77 in
Width
1.89 in
Depth
3.27 in
Dimensions - WxHxD
48.0x95.8x82.9 mm (1.89x3.77x3.27 in.) Case
Display Size
12.0mm Upper 12.0mm Lower
Overall Length
3 3/4 in
Overall Height
3 3/4 in
Overall Width
1 7/8 in

Details

Item
PID Temperature Controller
Digital/Analog
Analog
Type
Temperature/Process Controller
Voltage
24V DC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Input Voltage
24V DC
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Proportional Band
0 to 9999%
Hysteresis
Programmable
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Control Period
100 msec
Alarms
2 Relay, Form A, Form C
Mounting
Panel Mount
Enclosure Rating
IEC IP65
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant, UL File E179259
Power Consumption
5 VA
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Supply Voltage - Nominal
24VDC
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Display Type
Analog
Inputs - Process
Current/Voltage
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Inputs - Temperature
Thermocouple/RTD
Rating - Control Outputs
Form A and C 250VAC 3A
Connection
Screw Terminals
Product Type
PID Temperature Controller
Current
0 to 50 mA, 4 to 20 mA

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/8, Input Voltage 24V DC, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 1.89 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.