Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU300B0

  • Zoro # G404392807


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Voltage
24V DC
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU300B0
Zoro #
G404392807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/16
Depth
3.4 in
Width
1.89 in
Length
1.89 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Overall Height
1 7/8 in

Details

Item
PID Temperature Controller
Digital/Analog
Analog
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Voltage
24V DC
Input Voltage
24V DC
Output
4 to 20 mA
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Hysteresis
Programmable
Control Period
100 msec
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Series
Red Lion
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant, UL File E179259
Alarms
2 Relay, Form A, Form C
Proportional Band
0 to 9999%
Power Consumption
5 VA
Current
0 to 50 mA, 4 to 20 mA
Display Type
Analog
Product Type
PID Temperature Controller

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Output 4 to 20 mA, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.