Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU31AE0

  • Zoro # G604104682


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Voltage
24V DC
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU31AE0
Zoro #
G604104682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/4
Width
3.77 in
Length
3.77 in
Depth
3.27 in
Display Size
22.0mm Upper 14.0mm Lower
Dimensions - WxHxD
95.8x95.8x82.9 mm (3.77x3.77x3.27 in.) Case
Overall Height
3 3/4 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in

Details

Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Voltage
24V DC
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Input Voltage
24V DC
Output
4 to 20 mA, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant, UL File E179259
Alarms
2 Relay, Form A, Form C
Power Consumption
5 VA
Control Period
100 msec
Mounting
Panel Mount
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Enclosure Rating
IEC IP65
Series
Red Lion
Proportional Band
0 to 9999%
Hysteresis
Programmable
Inputs - Temperature
Thermocouple/RTD
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Display Type
Analog
Rating - Control Outputs
Form A and C 250VAC 3A
Outputs - Additional
(1) Relay
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, and TXK
Connection
Screw Terminals
Outputs - Control
4-20 mA
Supply Voltage - Nominal
24VDC
Inputs - Process
Current/Voltage
Current
0 to 50 mA, 4 to 20 mA
Product Type
PID Temperature Controller

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/4, Input Voltage 24V DC, Output 4 to 20 mA, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 3.77 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.