Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Preset Clock/Timer Red Display AC/DC PAXCK010

Preset Clock/Timer Red Display AC/DC (Discontinued)

  • Mfr # PAXCK010
  • Zoro # G4098613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXCK010
Zoro #
G4098613
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited
Depth
4.1 in
Overall Height
1.97 in
Digit Height - Maximum
0.56 in
Overall Width
3.18 in
Overall Depth
4.2 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8
Cutout Height
1 49/64 in

Details

Item
Timer
Type
Clock/Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display
LED
Relays
13D012, 13D013, 13D014, 13D015
Display Digits
6
Interface
RS-232, RS-485
Fits
1/8 DIN
Excitation
12V DC
Style
Collar
Mounting
Clip
NEMA Rating
NEMA 4X
Power Required
18 to 36V DC/24V AC
Connector Type
Screw Terminal
True RMS
No
Includes
Mounting Clip, Panel Gasket
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL File #E179259
Series
PAX
Display Span - Minimum
0
Product Type
Timer
Digital Display Screen Type
LED
Digital Display Screen Color
Red
DC Voltage Input - Maximum
36 V DC
DC Voltage Input - Minimum
11 V DC
NEMA Enclosure Rating
4X
Terminal Connection Type
Cage Clamp
Display Span - Maximum
999,999
Includes Mounting Hardware
Included
Number of Display Digits
6

Description

Timer, Clock/Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits 6, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS-232, RS-485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.