Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Preset Timer & Cycle Countr w/Reflective CUB5TR00

Preset Timer & Cycle Countr w/Reflective (Discontinued)

  • Mfr # CUB5TR00
  • Zoro # G3941926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5TR00
Zoro #
G3941926
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.71 in
Manufacturers Warranty Length
Limited
Overall Width
2.95 in
Overall Depth
1.86 in
Overall Height
1.54 in
Digit Height - Maximum
0.46 in

Details

Item
Preset Timer
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
9999999
Display
LCD
Relays
1
Display Digits
7
Interface
RS-232, RS-485
True RMS
No
Connector Type
Screw Terminal
Mounting
Clip
Style
Collar
NEMA Rating
NEMA 4X
Power Required
9 to 28V DC
Includes
Mounting Clip, Panel Gasket
Use With
CUB5COM1, CUB5COM2, CUB5RLY0
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL File #E137808, UL File #E179259
Series
CUB5
Display Span - Maximum
9,999,999
NEMA Enclosure Rating
4X
Display Span - Minimum
0
Includes Mounting Hardware
Included
DC Voltage Input - Minimum
9 V DC
Number of Display Digits
7
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LED
Product Type
Preset Timer
DC Voltage Input - Maximum
28 V DC

Description

Preset Timer, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 9999999, Display Digits 7, LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS-232, RS-485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.