Zoro Homepage
This item is Discontinued.
Red Lion Controls Preset Timer Red Display AC/DC PAXTM010

Preset Timer Red Display AC/DC (Discontinued)

  • Mfr # PAXTM010
  • Zoro # G4009381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXTM010
Zoro #
G4009381
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in

Details

Item
Digital Panel Meter
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display Digits
6
Style
Collar
Display
LED
NEMA Rating
NEMA 4X
Includes
Instructions
Power Required
18 to 36V DC/24V AC
Relays
13D012, 13D013, 13D014, 13D015
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Fits
1/8 DIN
Mounting
Clip
Connector Type
Screw Terminal
Excitation
12V DC
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits 6, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.