Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXTM000
Zoro #
G4093652
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
Timer
Input Range
Programmable
Accuracy
+/-0.01%
Display Span
999999
Display Digits
6
True RMS
No
Display
LED
Power Required
85 to 250V AC
Mounting
Clip
Excitation
12V DC
Relays
13D012, 13D013, 13D014, 13D015
Style
Collar
Fits
1/8 DIN
NEMA Rating
NEMA 4X
Includes
Instructions
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Connector Type
Screw Terminal
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/-0.01 Percent, Display Span 999999, Display Digits 6, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.