Zoro Homepage
This item is Discontinued.
Red Lion Controls Process Controller Analog Out 2 Alarm AC P1641100

Process Controller Analog Out 2 Alarm AC (Discontinued)

  • Mfr # P1641100
  • Zoro # G4143413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1641100
Zoro #
G4143413
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.17 in
Manufacturers Warranty Length
2 yr

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 10V DC/0 20mADC
Accuracy
0.3%
Display Span
9999
Display Digits
Dual Line 4 Digit
Power Required
85 to 250V AC
Connector Type
Screw Terminal
Interface
RS485
Output
4-20mA or 0-10V DC
Style
Collar
Mounting
Clip
Includes
Instructions
NEMA Rating
Type 4X
Display
Backlit LCD
Fits
Standard 1/16 DIN Cutout
True RMS
No
Relays
2

Description

Digital Panel Meter, Process, Input Range 0 10V DC/0 20mADC, Accuracy 0.3 Percent, Display Span 9999, Display Digits Dual Line 4 Digit, Backlit LCD Display, 2 Relays, True RMS No, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, RS485 Interface, Output 4-20mA or 0-10V DC, Type 4X NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.