Process Controller AnalogOut VAC 2 Alarm (Discontinued)
- Mfr # P4810101
- Zoro # G4004497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4810101
Zoro #
G4004497
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.17 in
Manufacturers Warranty Length
2 yr
Details
Item
Digital Panel Meter
Type
Process
Input Range
0 10V DC/0 20mADC
Accuracy
0.1%
Display Span
9999
Display Digits
Dual Line 4 Digit
Fits
Standard 1/16 DIN Cutout
Power Required
85 to 250V AC
Connector Type
Screw Terminal
Output
4-20mA or 0-10V DC
NEMA Rating
NEMA 4X / IP65
Includes
Instructions
Mounting
Clip
Style
Collar
Relays
2
True RMS
No
Display
LED
Description
Digital Panel Meter, Process, Input Range 0 10V DC/0 20mADC, Accuracy 0.1 Percent, Display Span 9999, Display Digits Dual Line 4 Digit, LED Display, 2 Relays, True RMS No, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, Output 4-20mA or 0-10V DC, NEMA 4X / IP65 NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.