Zoro Homepage
This item is Discontinued.
Red Lion Controls Process Controller Relay, VAC P1610000

Process Controller Relay, VAC (Discontinued)

  • Mfr # P1610000
  • Zoro # G4035175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1610000
Zoro #
G4035175
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
4.17 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 10V DC/0 20mADC
Display Span
9999
Accuracy
0.3%
Display Digits
Dual Line 4 Digit
True RMS
No
Interface
RS485
Includes
Instructions
Mounting
Clip
Style
Collar
Relays
1
Display
Backlit LCD
Output
Relay
Power Required
85 to 250V AC
Fits
Standard 1/16 DIN Cutout
Connector Type
Screw Terminal
NEMA Rating
Type 4X

Description

Digital Panel Meter, Process, Input Range 0 10V DC/0 20mADC, Accuracy 0.3 Percent, Display Span 9999, Display Digits Dual Line 4 Digit, Backlit LCD Display, 1 Relays, True RMS No, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, RS485 Interface, Output Relay, Type 4X NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.