Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1610010
Zoro #
G4134051
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.17 in
Manufacturers Warranty Length
2 yr
Details
Item
Digital Panel Meter
Type
Process
Input Range
0 10V DC/0 20mADC
Display Span
9999
Accuracy
0.3%
Display Digits
Dual Line 4 Digit
Interface
RS485
NEMA Rating
Type 4X
Display
Backlit LCD
True RMS
No
Fits
Standard 1/16 DIN Cutout
Connector Type
Screw Terminal
Power Required
18 to 36V DC/24V AC
Style
Collar
Output
Relay
Includes
Instructions
Mounting
Clip
Relays
1
Description
Digital Panel Meter, Process, Input Range 0 10V DC/0 20mADC, Accuracy 0.3 Percent, Display Span 9999, Display Digits Dual Line 4 Digit, Backlit LCD Display, 1 Relays, True RMS No, Fits Standard 1/16 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS485 Interface, Output Relay, Type 4X NEMA Rating, Depth 4.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.