Process Current Volt Meter UL Listed (Discontinued)
- Mfr # PAXLA0U0
- Zoro # G4194224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXLA0U0
Zoro #
G4194224
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
DC Voltage/DC Current
Input Range
0-200V DC/0-200mADC
Display Span
99999
Accuracy
0.1%
Display Digits
5
Includes
Instructions
Display
LED
Connector Type
Screw Terminal
True RMS
No
NEMA Rating
NEMA 4X
Fits
1/8 DIN
Excitation
24V DC
Style
Collar
Relays
2
Mounting
Clip
Power Required
50 to 250V AC/22 to 250V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Voltage/DC Current, Input Range 0-200V DC/0-200mADC, Accuracy 0.1 Percent, Display Span 99999, Display Digits 5, LED Display, 2 Relays, True RMS No, 24V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 50 to 250V AC/22 to 250V DC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.