Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB5PR00
Zoro #
G4059212
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.71 in
Manufacturers Warranty Length
2 yr
Overall Depth
1.71 in
Details
Item
Digital Panel Meter
Type
DC Process
Input Range
0 to 10VDC, 0 to 50mADC
Display Span
99999
Accuracy
0.1%
Display Digits
5
Connector Type
Screw Terminal
True RMS
No
Includes
Instructions
Relays
1
Power Required
9 to 28V DC
Style
Collar
Display
LCD
Use With
CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0
Interface
RS232, RS485
Mounting
Clip
NEMA Rating
NEMA 4X
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, DC Process, Input Range 0 to 10VDC, 0 to 50mADC, Accuracy 0.1 Percent, Display Span 99999, Display Digits 5, LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS232, RS485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.