Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFMA0065
Zoro #
G3999755
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
3.12
Details
Item
DIN-Rail Frequency to Analog Converter, AC Powered
Connection
Screw Terminal
For Use With
85 to 250 V AC power
Output
0-20mA/0-10V
Loop Supply Voltage
12V DC
Accuracy
+/-0.1 of Full Scale
Resolution
12 Bit
Accessory Type
DIN-Rail Frequency to Analog Converter, AC Powered
Description
DIN-Rail Frequency to Analog Converter, AC Powered, Output 0-20mA/0-10V, Resolution 12 Bit, Accuracy +/-0.1 of Full Scale, Connection Screw Terminal, Loop Supply Voltage 12V DC, For Use With 85 to 250 V AC power, Outside Dia. 3.12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.