Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXR0030
Zoro #
G3915012
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
Rate
Input Range
34 KHz
Display Span
999999
Accuracy
0.01%
Display Digits
6
Relays
13D012, 13D013, 13D014, 13D015
Power Required
18 to 36V DC/24V AC
Connector Type
Screw Terminal
NEMA Rating
NEMA 4X
Fits
1/8 DIN
Includes
Instructions
Display
LED
True RMS
No
Excitation
12V DC
Style
Collar
Mounting
Clip
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Rate, Input Range 34 KHz, Accuracy 0.01 Percent, Display Span 999999, Display Digits 6, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.