Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAXR0020
Zoro #
G3904117
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
Rate
Input Range
34 KHz
Accuracy
0.01%
Display Span
999999
Display Digits
6
Includes
Instructions
Mounting
Clip
Relays
13D012, 13D013, 13D014, 13D015
Display
LED
NEMA Rating
NEMA 4X
Power Required
85 to 250V AC
Fits
1/8 DIN
True RMS
No
Connector Type
Screw Terminal
Style
Collar
Excitation
12V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Rate, Input Range 34 KHz, Accuracy 0.01 Percent, Display Span 999999, Display Digits 6, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 12V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.