
RS Series 4 in. Submersible Well Pump
Mfr # RS22G10-3W2V
Zoro # G115914176
product price: $1,019.20
/ea
Free Shipping & Returns
Key Features
Rated Voltage
230V
Number of Wires
3
Discharge Head Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS22G10-3W2V
Zoro #
G115914176
UPC #
10121136106
Country of Origin
Mexico
Details
Rated Voltage
230V
Number of Wires
3
Discharge Head Material
Stainless Steel
Description
4 in. Submersible Pump , 1HP, 3 Wire, 230V, 213 Ft Shut Off, SS Discharge and Motor Bracket, SS Pump Shell, 1-1/4 in. FNPT Discharge. Control Box NOT INCLUDED.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.