Zoro Homepage

RS Series 4 in. Submersible Well Pump

  • Mfr # RS5G05-3W2V

  • Zoro # G515914165


product price: $935.90
/ea
Free Shipping & Returns

Key Features

Discharge Head Material
Stainless Steel
Number of Wires
3
Rated Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5G05-3W2V
Zoro #
G515914165
UPC #
10121136014
Country of Origin
Mexico

Details

Discharge Head Material
Stainless Steel
Number of Wires
3
Rated Voltage
230V

Description

4 in. Submersible Pump , 1/2HP, 3 Wire, 230V, 303 Ft Shut Off, SS Discharge and Motor Bracket, SS Pump Shell, 1-1/4 in. FNPT Discharge. Control Box NOT INCLUDED.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.