Zoro Homepage

RS Series 4 in. Submersible Well Pump

  • Mfr # RS5G07-3W2V

  • Zoro # G015914177


product price: $1,095.50
/ea
Free Shipping & Returns

Key Features

Rated Voltage
230V
Number of Wires
3
Discharge Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5G07-3W2V
Zoro #
G015914177
UPC #
10121136021
Country of Origin
Mexico

Details

Rated Voltage
230V
Number of Wires
3
Discharge Head Material
Stainless Steel

Description

4 in. Submersible Pump , 3/4HP, 3 Wire, 230V, 455 Ft Shut Off, SS Discharge and Motor Bracket, SS Pump Shell, 1-1/4 in. FNPT Discharge. Control Box NOT INCLUDED.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.