Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, 6000 RPM, 4.75 to 28 V DC

  • Mfr # ZMD0250B

  • Zoro # G504104744


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Series
ZMD
Output Type
NPN Open Collector
Voltage
4.75 to 28 V DC
Encoder Type
Incremental
Standards
CE Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMD0250B
Zoro #
G504104744
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 m

Details

Item
Miniature Length Sensor
Series
ZMD
Output Type
NPN Open Collector
Voltage
4.75 to 28 V DC
Encoder Type
Incremental
Standards
CE Approved
Power Supply
4.75 to 28 VDC Power
Maximum Speed
6,000 RPM
Shaft Type
External

Description

Miniature Length Sensor, Output Type NPN Open Collector, Power Supply 4.75 to 28 VDC Power, Shaft Type External, Maximum Speed 6,000 RPM, Cable Length 2 m, Standards CE Approved, Encoder Type Incremental, Series ZMD, Voltage 4.75 to 28 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.