Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serial Converter Module, 26V

  • Mfr # ICM50000

  • Zoro # G313311289


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Red Lion
Features
Selectable Baud Rates, Three Way Isolation
Baud Rate - Minimum
9,600
Overall Depth
0.98 in
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM50000
Zoro #
G313311289
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.98 in
Overall Height
3.5 in
Overall Width
3.35 in

Details

Item
Serial Converter Module
Compatible with Brand
Red Lion
Features
Selectable Baud Rates, Three Way Isolation
Baud Rate - Minimum
9,600
Operating Temperature - Minimum
32 Degrees F
Port Type
9 Pin D-Sub
Compatible with Manufacturer Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Operating Temperature - Maximum
122 Degrees F
Mounting Style
DIN Rail
Baud Rate - Maximum
115,200
Power Required - Minimum
9 V DC
Protocol Conversions
RS-232 to RS-485
Power Required - Maximum
26 V DC
Compatible with Series
DMTD
Compatible Manufacturer Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Manufacturer Part Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible with Manufacturer Model No.
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible with Mfr. Model No.
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
For Use with Mfr Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
For Use With Mfr. Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Pump Manufacturer Part Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Mfr. Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20

Description

Serial Converter Module,26V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.