Zoro Homepage

Serial Converter Module, 32V

  • Mfr # ICM40030

  • Zoro # G913311290


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Baud Rate - Minimum
9,600
Compatible with Brand
Red Lion
Overall Depth
0.98 in
Overall Width
3.11 in
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM40030
Zoro #
G913311290
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.98 in
Overall Width
3.11 in
Overall Height
3.86 in

Details

Item
Serial Converter Module
Baud Rate - Minimum
9,600
Compatible with Brand
Red Lion
Operating Temperature - Minimum
32 Degrees F
Baud Rate - Maximum
19,200
Compatible with Series
DMTD
Compatible with Manufacturer Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Mounting Style
DIN Rail
Features
Selectable Baud Rates
Power Required - Maximum
32 V DC
Protocol Conversions
RS-232 to RS-485
Operating Temperature - Maximum
122 Degrees F
Power Required - Minimum
9 V DC
Compatible Manufacturer Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Manufacturer Part Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible with Manufacturer Model No.
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible with Mfr. Model No.
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
For Use with Mfr Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
For Use With Mfr. Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Pump Manufacturer Part Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20
Compatible Mfr. Model Number
DMTD0000, DMTD0010, DMTD0020, DMTD0030, DMTDTP00, DMTDTP20

Description

Serial Converter Module,32V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.