Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSD0100A
Zoro #
G4663626
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/4 in
Cable Length
3 ft
Shaft Diameter
1/4 in
Details
Item
Servo Mount Shaft Encoder
Shaft Type
Stainless
Output Type
NPN
Pulses per Revolution
100
Cable Connection
Bare Wire
Standards
UL/CE
Power Supply
4.75-28 V DC
Max. RPM
8,000 RPM
Cable Entry
5 Wire
Includes
Quadrature Output
Starting Torque
0.4 oz-in
Voltage
4.75 to 28 VDC
Resolution
100 nsec
Maximum Speed
8,000 RPM
Description
Servo Mount Shaft Encoder, Output Type Current Sink Outputs, Quadrature Output, Power Supply 4.75 to 28 VDC Adapter, Shaft Type Stainless, Shaft Diameter 1/4 in, Starting Torque 0.4 oz-in, Maximum Speed 8,000 RPM, Cable Length 3 ft, Cable Connection Bare Wire, Standards CE, UL, Includes Quadrature Output, Resolution 100 nsec, Voltage 4.75 to 28 VDC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.