Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IAMS3535
Zoro #
G4180967
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Programmable Process Signal Conditioner
Includes
Alarms
Input Voltage
0 to 100V DC
Special Features
Programmable Input and (2) Form A Relay Outputs, Software and CBPRO007 Programming Cable Required to Program the Unit
Power Required
11 to 36V DC/24V AC
Output Voltage
0 to 10V DC
Input Current
0 to 100mA
Output Current
0 to 20mA
Description
Programmable Process Signal Conditioner, Input Voltage 0 to 100V DC, Output Voltage 0 to 10V DC, Input Current 0 to 100mA, Output Current 0 to 20mA, Power Required 11 to 36V DC/24V AC, Special Features Programmable Input and (2) Form A Relay Outputs, Software and CBPRO007 Programming Cable Required to Program the Unit, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.