Zoro Homepage
This item is Discontinued.
Red Lion Controls Signal Conditioner, 0-100VDC, 11-36DC/24AC IAMA3535

Signal Conditioner, 0-100VDC, 11-36DC/24AC (Discontinued)

  • Mfr # IAMA3535
  • Zoro # G3950457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMA3535
Zoro #
G3950457
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Process Signal Conditioner
Input Voltage
0 to 100V DC
Output
0 to 20mA / 0 to 10V DC
Output Current
0 to 20mA
Output Voltage
0 to 10V DC
Input Current
0 to 100mA
Power Required
11 to 36V DC/24V AC
Special Features
Field Selectable Inputs and Outputs
Input
0 to 100mA / 0 to 100V DC

Description

Process Signal Conditioner, Input Voltage 0 to 100V DC, Output Voltage 0 to 10V DC, Input Current 0 to 100mA, Output Current 0 to 20mA, Power Required 11 to 36V DC/24V AC, Special Features Field Selectable Inputs and Outputs, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.