Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Conditioner, 10V, 20mA

  • Mfr # IAMA0001

  • Zoro # G411327496


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Input Current - Maximum
20 mA
Overall Width
0.24 in
Power Required - Maximum
1.2 W
Output Current - Minimum
0 mA
Output Voltage - Minimum
0 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMA0001
Zoro #
G411327496
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Width
0.24 in
Overall Height
4.45 in
Overall Depth
4.53 in

Details

Item
Signal Conditioner
Input Current - Maximum
20 mA
Power Required - Maximum
1.2 W
Output Current - Minimum
0 mA
Output Voltage - Minimum
0 V DC
Input Voltage - Maximum
10 V DC
Input Voltage - Minimum
0 V DC
Output Current - Maximum
23 mA
Features
2-Wire Supply Greater than 15V, FM Div. 2, Atex Zone 2, Lecex Zone 2 I.S. Approvals, Input for RTD, TC, Ohm, Potentiometer, mA and V, Output for Current and Voltage
Input Current - Minimum
0 mA
Mounting Style
DIN Rail
Output Voltage - Maximum
10 V DC

Description

Signal Conditioner, Mounting Style DIN Rail, Number of Channels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.