Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Conditioner, 12V, 20mA

  • Mfr # IAMS0020

  • Zoro # G511327495


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.09 in
Output Voltage - Maximum
12 V
Output Voltage - Minimum
0 V DC
Mounting Style
DIN Rail
Output Current - Maximum
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMS0020
Zoro #
G511327495
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Depth
4.09 in
Overall Width
0.93 in
Overall Height
4.29 in

Details

Item
Signal Conditioner
Output Voltage - Maximum
12 V
Output Voltage - Minimum
0 V DC
Mounting Style
DIN Rail
Output Current - Maximum
20 mA
Input Voltage - Minimum
0 V DC
Input Current - Minimum
0 mA
Output Current - Minimum
0 mA
Input Voltage - Maximum
12 V DC
Input Current - Maximum
20 mA
Power Required - Maximum
2 W
Features
Choose Setpoints and/or Analog Output Models, Programming Available in Seven Different Languages, Programming/Display Module (PGMMOD), Universal Input, Process, mA DC, VDC, TC, 100 (RTD, Potentiometer, and Linear Resistance)

Description

Signal Conditioner, Mounting Style DIN Rail, Number of Channels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.