Zoro Homepage
This item is Discontinued.
Red Lion Controls Signal Conditioner, Analog Output IAMS0001

Signal Conditioner, Analog Output (Discontinued)

  • Mfr # IAMS0001
  • Zoro # G3938505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMS0001
Zoro #
G3938505
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Programmable Process Signal Conditioner
Includes
Analog Output
Input Voltage
0 to 10V DC
Power Required
19.2 to 300V DC, 21.6 to 253V AC
Special Features
Error Diagnostics and Selection of Help Text in Several Languages, Programmable via Detachable Display Front (PGMMOD00), Password Protection, Process Calibration, Signal & Relay Simulation
Output Current
0 to 20mA
Output Voltage
0 to 10V DC
Input Current
0 to 20mA or 4 to 20mA

Description

Programmable Process Signal Conditioner, Input Voltage 0 to 10V DC, Output Voltage 0 to 10V DC, Input Current 0 to 20mA or 4 to 20mA, Output Current 0 to 20mA, Power Required 19.2 to 300V DC, 21.6 to 253V AC, Special Features Error Diagnostics and Selection of Help Text in Several Languages, Programmable via Detachable Display Front (PGMMOD00), Password Protection, Process Calibration, Signal & Relay Simulation, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.