Zoro Homepage
This item is Discontinued.
Red Lion Controls Signal Conditioner, Dual Setpoints IAMS0010

Signal Conditioner, Dual Setpoints (Discontinued)

  • Mfr # IAMS0010
  • Zoro # G4125283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMS0010
Zoro #
G4125283
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Programmable Process Signal Conditioner
Input Voltage
0 to 10V DC
Includes
Dual Setpoints
Input Current
0 to 20mA or 4 to 20mA
Special Features
(2) Relay Outputs, Error Diagnostics and Selection of Help Text in Several Languages , Programmable via Detachable Display Front (PGMMOD00), Password Protection, Process Calibration, Signal and Relay Simulation, Accepts Thermocouples and RTD Input
Output Current
0 to 20mA
Power Required
19.2 to 300V DC, 21.6 to 253V AC
Output Voltage
0 to 10V DC

Description

Programmable Process Signal Conditioner, Input Voltage 0 to 10V DC, Output Voltage 0 to 10V DC, Input Current 0 to 20mA or 4 to 20mA, Output Current 0 to 20mA, Power Required 19.2 to 300V DC, 21.6 to 253V AC, Special Features (2) Relay Outputs, Error Diagnostics and Selection of Help Text in Several Languages , Programmable via Detachable Display Front (PGMMOD00), Password Protection, Process Calibration, Signal and Relay Simulation, Accepts Thermocouples and RTD Input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.