Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Signal Conditioner, Input 0 to 100V DC IAMA3535

Signal Conditioner, Input 0 to 100V DC (Discontinued)

  • Mfr # IAMA3535
  • Zoro # G004392832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAMA3535
Zoro #
G004392832
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Depth
1.08 in
Overall Height
4.2 in
Overall Width
3.12 in

Details

Item
Signal Conditioner
Input Current
110 mA DC @ 1.1V DC
Input Voltage
0 to 100V DC
Output Current
0 to 20 mA or 4 to 20 mA
Output Voltage
10 V DC
Power Required
11 to 36V DC/24V AC
Output
0 to 20 mA or 4 to 20 mA / 10 V DC
Features
Allows Setup for Over 100 Standard Signal Conversions, DIP Switch Range Selection Eliminates the Need to Order and Stock Different Modules, Including Reversal of the Output Relative to the Input, Input and Output Signal Range, User can Customize the Input and Output Scaling for Odd Applications
Special Features
100 Input and Output Analog Conversion, 3-Way Isolation of Analog Signals, Choose Linear or Square Root Extraction Model, Universal Conversion Module
Input Voltage - Minimum
0 V DC
Output Voltage - Maximum
10 V DC
Power Required - Minimum
11V DC
Input Current - Maximum
110 mA
Output Current - Minimum
0 mA
Mounting Style
DIN Rail
Input Voltage - Maximum
100 V DC
Output Current - Maximum
22 mA
Power Required - Maximum
36V DC

Description

Signal Conditioner, Input Voltage 0 to 100V DC, Output Voltage 10 V DC, Input Current 110 mA DC @ 1.1V DC, Output Current 0 to 20 mA or 4 to 20 mA, Power Required 11 to 36V DC/24V AC, Special Features 100 Input and Output Analog Conversion, 3-Way Isolation of Analog Signals, Choose Linear or Square Root Extraction Model, Universal Conversion Module, Mounting Style DIN Rail, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.