Zoro Homepage

Signal Converters, 35V, 150mA

  • Mfr # ITMA0001

  • Zoro # G611327500


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Power Required - Maximum
0.8 W
Output Current - Maximum
20 mA
Overall Width
0.24 in
Overall Depth
4.53 in
Mounting Style
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITMA0001
Zoro #
G611327500
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Width
0.24 in
Overall Depth
4.53 in
Overall Height
4.45 in

Details

Item
Signal Converters
Power Required - Maximum
0.8 W
Output Current - Maximum
20 mA
Mounting Style
DIN Rail
Input Voltage - Minimum
5.5 V DC
Features
50/60 Hz Noise Suppression, Less than 30 ms Fast Response Time with Simultaneous Sensor Error Detection when Selected, Pre-Calibrated Temperature Ranges Selectable Via Dip-Switches, Selectable Less Than 30 ms/300 ms Response Time, Selectable 300 ms Response Time when Signal Dampening is Needed
Input Current - Maximum
150 mA
Output Current - Minimum
4 mA
Input Voltage - Maximum
35 V DC

Description

Signal Converters, Mounting Style DIN Rail, Number of Channels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.