Shop RED LION

SprinkPmp, 3/4 hp, 1", SS, Nitrile O-Ring

  • Mfr # 614432
  • Zoro # G2793119

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Horsepower
3/4 hp
Feet of Head (Maximum)
147 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Drive Configuration
Close-Coupled
Standards
CSA/UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
614432
Zoro #
G2793119
UPC #
010121144156
Country of Origin
China
Item
Sprinkler Pump
Horsepower
3/4 hp
Feet of Head (Maximum)
147 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Drive Configuration
Close-Coupled
Standards
CSA/UL
Ambient Temperature - Minimum
130 Degrees F
Priming
Self-Priming
Flow Rate (Maximum)
11 gpm
Shut Off Pressure - Maximum
64 psi
Phase
Single
Flow Rate @ 40 psi
4.6 gpm
Pump Design
End Suction
Features
and general purpose applications where portability and corrosion-resistance is important., Ideal for pressure boosting, sprinkler systems
Case Pressure - Maximum
175 psi
Includes
Carry Handle, Garden hose Adapter
Pumping Application
Irrigation
Flow Rate @ 60 psi
0.4 gpm
Media Temperature - Maximum
120 Degrees F
Shaft Seal Material
Nitrile O-Ring
Suction Lift (Maximum)
25 ft
Impeller Material
Thermoplastic
Full Load Current
6.5 A
Shaft Material
Phenolic/Ceramic
Chemical Compatibility
Water
Number of Stages
1
Media Temperature - Minimum
32 Degrees F
Nameplate Voltage
120V AC

Dimensions

Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Fits Chest Size
and general purpose applications where portability and corrosion-resistance is important., Ideal for pressure boosting, sprinkler systems

Description

Sprinkler Pump, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 120V AC, Suction Lift (Maximum) 25 ft, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 40 psi 4.6 gpm, Priming Self-Priming, Best Efficiency Flow Not Applicable, Best Efficiency Head Not Applicable, Discharge Rotation Not Applicable, Features and general purpose applications where portability and corrosion-resistance is important., Ideal for pressure boosting, sprinkler systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.