Zoro Homepage
This item is Discontinued.
Red Lion Controls Strain Gage/Bridge Input, Red, AC/DC PAXS0010

Strain Gage/Bridge Input, Red, AC/DC (Discontinued)

  • Mfr # PAXS0010
  • Zoro # G4052894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXS0010
Zoro #
G4052894
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
Limited
Overall Width
3.18 in
Cutout Width
3 5/8 in
Cutout Height
1 49/64 in
Overall Depth
4.2 in
Cutout DIN Size
1/8
Overall Height
1.97 in
Digit Height - Maximum
0.56 in

Details

Item
Strain Meter
Type
Strain Gauge
Input Range
0-240mV DC
Accuracy
0.01%
Display Span
99999
Display
LED
Relays
13D012, 13D013, 13D014, 13D015
Display Digits
5
Interface
RS-232, RS-485
NEMA Rating
NEMA 4X
Style
Collar
Connector Type
Screw Terminal
Power Required
18 to 36V DC/24V AC
True RMS
No
Includes
Mounting Clip, Panel Gasket
Mounting
Clip
Fits
1/8 DIN
Output
13D011
Excitation
5V DC / 10V DC
Includes Mounting Hardware
Included
Display Span - Minimum
-19,999
Display Features
High Contrast
Digital Display Screen Type
LED
Voltage Display - Minimum
24 mV
Terminal Connection Type
Cage Clamp
DC Voltage Input - Minimum
11 V DC
Display Span - Maximum
99,999
Voltage Display - Maximum
240 mV
Product Type
Strain Meter
Number of Display Digits
5
DC Voltage Input - Maximum
36 V DC
Digital Display Screen Color
Red
Series
PAX
NEMA Enclosure Rating
4X
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL File #E137808, UL File #E179259

Description

Strain Meter, Strain Gauge, Input Range 0-240mV DC, Accuracy 0.01 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 5V DC / 10V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 18 to 36V DC/24V AC, RS-232, RS-485 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.