Zoro Homepage
This item is Discontinued.
Red Lion Controls Strain Gage/Bridge Input, Red, VAC PAXS0000

Strain Gage/Bridge Input, Red, VAC (Discontinued)

  • Mfr # PAXS0000
  • Zoro # G4191363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXS0000
Zoro #
G4191363
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in

Details

Item
Digital Panel Meter
Type
Strain Gauge
Input Range
0-240mV DC
Display Span
99999
Accuracy
0.02%
Display Digits
5
Excitation
5V DC / 10V DC
Includes
Instructions
Display
LED
Mounting
Clip
Output
13D011
Style
Collar
Fits
1/8 DIN
True RMS
No
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Power Required
85 to 250V AC
Relays
13D012, 13D013, 13D014, 13D015
NEMA Rating
NEMA 4X
Connector Type
Screw Terminal
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Strain Gauge, Input Range 0-240mV DC, Accuracy 0.02 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS No, 5V DC / 10V DC Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.