Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Control Base Unit TCU00000

Temp Control Base Unit (Discontinued)

  • Mfr # TCU00000
  • Zoro # G3954054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCU00000
Zoro #
G3954054
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/8
Length
3.80"
Width
1.95"
Depth
5.41"
Length (Straight Wireway)
3.80 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
TC / RTD
Description/Special Features
Dual LED Display
Input Voltage
115/230VAC
Switch Function
SPDT, Logic, Triac
Output
Relay, Solid State or Triac
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
Various
Hysteresis
Programmable
Control Period
Programmable
Proportional Band
0.0 to 999.9%
Setting Accuracy
Input Dependent
Power Consumption
10VA
Standards
UL, CE

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/8, Input Voltage 115/230V AC, Switch Function SPDT, Logic, Triac, Output Relay, Solid State or Triac, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, Various Amps, Length 3.80 in, Width 1.95 in, Depth 5.41 in, Control Period Programmable, Dual LED Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Power Consumption 10VA, Standards UL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.