Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Control RelayOut 2Alarm Setpoint AC T4810105

Temp Control RelayOut 2Alarm Setpoint AC (Discontinued)

  • Mfr # T4810105
  • Zoro # G4117845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4810105
Zoro #
G4117845
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Length
1.95"
Depth
4.17"
Width
1.95"
Length (Straight Wireway)
1.95 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LED Display, Remote Setpoint
Sensor Type
TC / RTD
Input Voltage
85 to 250VAC
Switch Function
SPST NO
Output
(1) 3A Relay and (1) Analog 0/4 to 20mA, 0-10VDC
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
3
Setting Accuracy
Input Dependent
Proportional Band
0.0 to 999.9%
Alarms
(1) 3A Relays
Control Period
Programmable
Standards
UL, CE
Hysteresis
Programmable
Power Consumption
8VA

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 85 to 250V AC, Switch Function SPST NO, Output (1) 3A Relay and (1) Analog 0/4 to 20mA, 0-10V DC, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 3 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LED Display, Remote Setpoint, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (1) 3A Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.