Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Control Unit, NEMA 4X, 2 Alarm TCU10001

Temp Control Unit, NEMA 4X, 2 Alarm (Discontinued)

  • Mfr # TCU10001
  • Zoro # G4218882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCU10001
Zoro #
G4218882
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/8
Length
3.80"
Width
1.95"
Depth
5.41"
Length (Straight Wireway)
3.80 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LED Display
Sensor Type
TC / RTD
Input Voltage
115/230VAC
Switch Function
SPDT, Logic, Triac
Output
Relay, Solid State or Triac
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
Various
Hysteresis
Programmable
Standards
UL, CE
Power Consumption
10VA
Setting Accuracy
Input Dependent
Control Period
Programmable
Proportional Band
0.0 to 999.9%
Alarms
2

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/8, Input Voltage 115/230V AC, Switch Function SPDT, Logic, Triac, Output Relay, Solid State or Triac, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, Various Amps, Length 3.80 in, Width 1.95 in, Depth 5.41 in, Control Period Programmable, Dual LED Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms 2, Power Consumption 10VA, Standards UL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.