Temp Control Unit, NEMA4X 1Alarm CoolOut (Discontinued)
- Mfr # TCU11002
- Zoro # G4057986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCU11002
Zoro #
G4057986
UPC #
-
Country of Origin
United States
Dimensions
DIN Size
1/8
Length
3.80"
Depth
5.41"
Width
1.95"
Length (Straight Wireway)
3.80 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LED Display, Cooling, Analog
Sensor Type
TC / RTD
Input Voltage
115/230VAC
Switch Function
SPDT, Logic, Triac
Output
Relay, Solid State, Triac or Analog
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
4-20mA
Setting Accuracy
Input Dependent
Control Period
Programmable
Standards
UL, CE
Power Consumption
10VA
Proportional Band
0.0 to 999.9%
Alarms
1
Hysteresis
Programmable
Description
Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/8, Input Voltage 115/230V AC, Switch Function SPDT, Logic, Triac, Output Relay, Solid State, Triac or Analog, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 4-20mA Amps, Length 3.80 in, Width 1.95 in, Depth 5.41 in, Control Period Programmable, Dual LED Display, Cooling, Analog, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms 1, Power Consumption 10VA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.