Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Controller, Analog Out, VAC T1641100

Temp Controller, Analog Out, VAC (Discontinued)

  • Mfr # T1641100
  • Zoro # G4286091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1641100
Zoro #
G4286091
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Depth
4.17"
Width
1.95"
Length
1.95"
Length (Straight Wireway)
1.95 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
TC / RTD
Description/Special Features
Dual LCD Backlit Display
Input Voltage
85 to 250VAC
Switch Function
Analog
Output
(1) Analog 0/4 to 20mA or 0-10VDC
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
4-20mA
Hysteresis
Programmable
Alarms
(2) 3A Relays
Setting Accuracy
Input Dependent
Standards
UL, CE
Proportional Band
0.0 to 999.9%
Control Period
Programmable
Power Consumption
8VA

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 85 to 250V AC, Switch Function Analog, Output (1) Analog 0/4 to 20mA or 0-10V DC, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 4-20mA Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LCD Backlit Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (2) 3A Relays, Power Consumption 8VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.