Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Controller, Logic 2 Alarm AC/DC T1621110

Temp Controller, Logic 2 Alarm AC/DC (Discontinued)

  • Mfr # T1621110
  • Zoro # G4106584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1621110
Zoro #
G4106584
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Length
1.95"
Depth
4.17"
Width
1.95"
Length (Straight Wireway)
1.95 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LCD Backlit Display
Sensor Type
TC / RTD
Input Voltage
18 to 36VDC, 24VAC
Switch Function
Solid State
Output
(1) Logic/SSR - 7VDC Nominal
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
0.045
Alarms
(2) 3A Relays
Power Consumption
4W
Proportional Band
0.0 to 999.9%
Standards
UL, CE
Setting Accuracy
Input Dependent
Hysteresis
Programmable
Control Period
Programmable

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 18 to 36V DC, 24V AC, Switch Function Solid State, Output (1) Logic/SSR - 7V DC Nominal, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 0.045 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LCD Backlit Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (2) 3A Relays, Power Consumption 4W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.