Temp Controller, Logic/SSR 2 Alarm, VAC (Discontinued)
- Mfr # T4821100
- Zoro # G4203954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4821100
Zoro #
G4203954
UPC #
-
Country of Origin
United States
Dimensions
DIN Size
1/16
Width
1.95"
Length
1.95"
Depth
4.17"
Length (Straight Wireway)
1.95 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LED Display
Sensor Type
TC / RTD
Input Voltage
85 to 250VAC
Switch Function
Solid State
Output
(1) Logic/SSR - 7VDC Nominal
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
0.045
Standards
UL, CE
Setting Accuracy
Input Dependent
Control Period
Programmable
Hysteresis
Programmable
Power Consumption
8VA
Alarms
(2) 3A Relays
Proportional Band
0.0 to 999.9%
Description
Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 85 to 250V AC, Switch Function Solid State, Output (1) Logic/SSR - 7V DC Nominal, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 0.045 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LED Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (2) 3A Relays, Power Consumption 8VA, Standards UL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.