Zoro Homepage
This item is Discontinued.
Red Lion Controls Temp Controller, Relay 2 Alarm AC/DC T1611110

Temp Controller, Relay 2 Alarm AC/DC (Discontinued)

  • Mfr # T1611110
  • Zoro # G4286082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1611110
Zoro #
G4286082
UPC #
011828000004
Country of Origin
United States

Dimensions

DIN Size
1/16
Depth
4.17"
Length
1.95"
Width
1.95"
Length (Straight Wireway)
1.95 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
TC / RTD
Description/Special Features
Dual LCD Backlit Display
Input Voltage
18 to 36VDC, 24VAC
Switch Function
SPST NO
Output
(1) 3A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
3
Hysteresis
Programmable
Proportional Band
0.0 to 999.9%
Standards
UL, CE
Alarms
(2) 3A Relays
Power Consumption
4W
Control Period
Programmable
Setting Accuracy
Input Dependent

Description

Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 18 to 36V DC, 24V AC, Switch Function SPST NO, Output (1) 3A Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 3 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LCD Backlit Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (2) 3A Relays, Power Consumption 4W, Standards UL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.