Temp Controller, Relay Output 2 Alarm, VAC (Discontinued)
- Mfr # T4810101
- Zoro # G4136465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4810101
Zoro #
G4136465
UPC #
-
Country of Origin
United States
Dimensions
DIN Size
1/16
Depth
4.17"
Width
1.95"
Length
1.95"
Length (Straight Wireway)
1.95 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
TC / RTD
Description/Special Features
Dual LED Display
Input Voltage
85 to 250VAC
Switch Function
SPST NO
Output
(1) 3A Relay and (1) Analog 0/4 to 20mA, 0-10VDC
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
3
Setting Accuracy
Input Dependent
Proportional Band
0.0 to 999.9%
Hysteresis
Programmable
Control Period
Programmable
Standards
UL, CE
Alarms
(1) 3A Relays
Power Consumption
8VA
Description
Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 85 to 250V AC, Switch Function SPST NO, Output (1) 3A Relay and (1) Analog 0/4 to 20mA, 0-10V DC, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 3 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LED Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Alarms (1) 3A Relays, Power Consumption 8VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.