Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4810010
Zoro #
G4147105
UPC #
-
Country of Origin
United States
Dimensions
DIN Size
1/16
Width
1.95"
Length
1.95"
Depth
4.17"
Length (Straight Wireway)
1.95 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual LED Display
Sensor Type
TC / RTD
Input Voltage
18 to 36VDC, 24VAC
Switch Function
SPST NO
Output
(1) 3A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off or PID
Amps
3
Proportional Band
0.0 to 999.9%
Hysteresis
Programmable
Standards
UL, CE
Setting Accuracy
Input Dependent
Control Period
Programmable
Power Consumption
7W
Description
Temperature Controller, Digital, TC / RTD Sensor Type, DIN Size 1/16, Input Voltage 18 to 36V DC, 24V AC, Switch Function SPST NO, Output (1) 3A Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off or PID, 3 Amps, Length 1.95 in, Width 1.95 in, Depth 4.17 in, Control Period Programmable, Dual LED Display, Hysteresis Programmable, Proportional Band 0.0 to 999.9 Percent, Setting Accuracy Input Dependent, Power Consumption 7W, Standards UL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.