Temperature Controller, 1/16 DIN, 1 Relay (Discontinued)
- Mfr # PXU10020
- Zoro # G2015100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXU10020
Zoro #
G2015100
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
DIN Size
1/16
Depth
3.14 in
Length
1.89 in
Width
1.89 in
Length (Straight Wireway)
1.89 in
Details
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Input Voltage
100 to 240V AC
Switch Function
SPST NO
Output
(1) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off, PID, User/Manual
Amps
Various
Series
PXU
Hysteresis
Programmable
Standards
CE, Emission CISPR 11 Class A, EN, IP65 (Face Only), RoHS Compliant, UL
Control Period
Programmable
Alarms
2
Description
Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off, PID, User/Manual, Various Amps, Length 1.89 in, Width 1.89 in, Depth 3.14 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.